CCFH 3/4 S
Description
CCFH 3/4 S LOAD RUNNER, CROWNED/HD/SEALED (SMARTCATALOG)
Part # 0009206100
BDI # 25955311
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-24
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals