Page 1 of 59

Next

Compare
PWKR47-2RS-XL

COMPARE

PWKR47-2RS-XL

Description
PWKR47-2RS-XL X-LIFE TRACK ROLLER ; NON-RETURNABLE STUD TYPE

INA

Part # PWKR47-2RS-XL

BDI # 1176671

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Contact Seals
Global Part Number GPN: 240066

Price Inventory : Available to order
Loading Price
QTY
NUKR47-A

COMPARE

NUKR47-A

Description
NUKR47-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 47MM RLR DIA

INA

Part # NUKR47-A

BDI # 1412019

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239951

Price Inventory : Available to order
Loading Price
QTY
MFCR-47

COMPARE

MFCR-47

Description
MFCR-47 TRACK ROLLER BEARING ; FLANGED STUD TYPE

SMITH BEARING

Part # MFCR-47

BDI # 841318

Features

Roller Width - Inch: 1.087
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Contamination Resistant
Global Part Number GPN: 590525

Price Inventory : Available to order
Loading Price
QTY
MFCR-52

COMPARE

MFCR-52

Description
MFCR-52 TRACK ROLLER BEARING ; FLANGED STUD TYPE

SMITH BEARING

Part # MFCR-52

BDI # 841320

Features

Roller Width - Inch: 1.323
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Contamination Resistant
Global Part Number GPN: 590527

Price Inventory : Available to order
Loading Price
QTY
NUKR47.2SK

COMPARE

NUKR47.2SK

Description
NUKR47.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR47.2SK

BDI # 1407914

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY