CFE6VUUR

COMPARE

CFE6VUUR

Description
CFE6VUUR CAM FOLLOWER

IKO

Part # CFE6VUUR

BDI # 19131817

Features

Roller Width - Inch: 0.433
Thread Size: M6X1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Full Complement | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
KRV16FLL

COMPARE

KRV16FLL

Description
KRV16FLL CROWNED CAM FOLLOWER (SMARTCATALOG)

NTN

Part # KRV16FLL

BDI # 25265224

Features

Roller Width - Inch: 0.433
Thread Size: M6X1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRV16FXLLD0H

COMPARE

KRV16FXLLD0H

Description
KRV16FXLLD0H NEEDLE ROLLER BRG (SMARTCATALOG)

NTN

Part # KRV16FXLLD0H

BDI # 25268180

Features

Roller Width - Inch: 0.433
Thread Size: M6X1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Full Complement | Without Oil Hole

Price Inventory : Available to order
Loading Price
QTY