CRHB-12

Description
CRHB-12 HEAVY STUD TRACK ROLLER BRG

KOYO

Part # CRHB-12

BDI # 20073507

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.44
Stud Diameter - Millimeter: 11.176
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY