MCR-85-SC
        
            Description
            
            MCR-85-SC NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT CYLIN
    
Part # MCR-85-SC
BDI # 841981
Features
        
                            Roller Width - Inch:
                            
                                1.378
                        
        
                            Thread Size:
                            
                                M30 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                1.181
                        
        
                            Stud Diameter - Millimeter:
                            
                                30
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                85
                        
        
                            Other Features:
                            
                                Caged | Screwdriver Slot
                        
        
                            Global Part Number GPN:
                            
                                589946
                        
        
Features
        
                            Roller Width - Inch:
                            
                                1.25
                        
        
                            Thread Size:
                            
                                7/8-14
                        
        
                            Stud Diameter - Inch:
                            
                                0.875
                        
        
                            Stud Diameter - Millimeter:
                            
                                22.225
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                50.8
                        
        
                            Roller Diameter - Inch:
                            
                                2
                        
        
                            Other Features:
                            
                                Full Complement | With Seals and Internal Thrust Washers
                        
        
Features
        
                            Roller Width - Inch:
                            
                                1.25
                        
        
                            Thread Size:
                            
                                7/8-14
                        
        
                            Stud Diameter - Inch:
                            
                                0.875
                        
        
                            Stud Diameter - Millimeter:
                            
                                22.225
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                57.15
                        
        
                            Roller Diameter - Inch:
                            
                                2.25
                        
        
                            Other Features:
                            
                                Full Complement
                        
        
FLR-2-1/2
        
            Description
            
            FLR-2-1/2 FLANGED LOAD RUNNER ; 2-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH
    
Part # 0009550200
BDI # 737001
Features
        
                            Roller Width - Inch:
                            
                                1.688
                        
        
                            Thread Size:
                            
                                1-14
                        
        
                            Stud Diameter - Inch:
                            
                                1
                        
        
                            Stud Diameter - Millimeter:
                            
                                25.4
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                63.5
                        
        
                            Other Features:
                            
                                High Alloy Steel Tread
                        
        
                            Global Part Number GPN:
                            
                                239232
                        
        
VLRE-3-1/2
        
            Description
            
            VLRE-3-1/2 LOAD RUNNER ; 3-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH
    
Part # 0009597000
BDI # 737381
Features
        
                            Roller Width - Inch:
                            
                                1.688
                        
        
                            Thread Size:
                            
                                7/8-14
                        
        
                            Stud Diameter - Inch:
                            
                                0.875
                        
        
                            Stud Diameter - Millimeter:
                            
                                22.225
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                88.9
                        
        
                            Other Features:
                            
                                High Alloy Steel Tread
                        
        
                            Global Part Number GPN:
                            
                                239491