Page 1 of 60

Next

Compare
CF24-1BUU

COMPARE

CF24-1BUU

Description
CF 24 1 BUU CAM FOLLOWER BEARING ; 24MM STUD X 72MM OD X 29MM W CST

IKO

Part # CF241BUU

BDI # 513923

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged
Global Part Number GPN: 237934

Price Inventory : In stock
Loading Price
QTY
MCFE 62 SB

COMPARE

MCFE 62 SB

Description
MCFE 62 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1662035001

BDI # 344898

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 590866

Price Inventory : Available to order
Loading Price
QTY
HPCE-76-1

COMPARE

HPCE-76-1

Description
HPCE-76-1 PLAIN LOAD RUNNER ; 76MM ROLLER DIA 52MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009584100

BDI # 737101

Features

Roller Width - Inch: 2.047
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 76
Roller Diameter - Inch: 2.992
Global Part Number GPN: 239320

Price Inventory : Available to order
Loading Price
QTY
KRE 72 PP

COMPARE

KRE 72 PP

Description
KRE 72 PP CAM FOLLOWER BEARING

SKF

Part # KRE 72 PP

BDI # 1303321

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
MCFD 62 X

COMPARE

MCFD 62 X

Description
MCFD 62 X CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1662330100

BDI # 345256

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: Full Complement | Heavy Duty | Screwdriver Slot
Global Part Number GPN: 21021

Price Inventory : Available to order
Loading Price
QTY