RBC 6
Description
RBC 6 CAM FOLLOWER BEARING ; STUD 6" DIA FLAT SURFACE STUD
Part # RBC6
BDI # 795034
Features
Roller Width - Inch:
3.25
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Center Thrust Ring | Contact Lip Seals
CCF 6 S ALG
Description
CCF 6 S ALG CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
Part # 2601166000
BDI # 23983049
Features
Roller Width - Inch:
3.25
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
CF 6 S
Description
CF 6 S CAM FOLLOWER BEARING ; 6" RLR DIA 3-1/4" RLR WD
Part # 2600110000
BDI # 347206
Features
Roller Width - Inch:
3.25
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20892
CCFH 5 S
Description
CCFH 5 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
Part # 2501510000
BDI # 347368
Features
Roller Width - Inch:
2.75
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22646
CFH 5 S
Description
CFH 5 S CAM FOLLOWER BEARING ; 5" RLR DIA 2-3/4" RLR WD HEX SOCKET
Part # 2500510000
BDI # 347370
Features
Roller Width - Inch:
2.75
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22645