VCR-7-1/2-E
Description
VCR-7-1/2-E TRACK ROLLER BEARING ; V-GROOVE STUD TYPE ECCENTRIC
Part # VCR-7-1/2-E
BDI # 24318905
Features
Roller Width - Inch:
3
Thread Size:
2-1/4-12
Stud Diameter - Inch:
2.25
Stud Diameter - Millimeter:
57.15
Roller Width - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
190.5
Roller Diameter - Inch:
7.5
VCR-8-1/2-E
Description
VCR-8-1/2-E TRACK ROLLER BEARING ; V-GROOVE STUD TYPE ECCENTRIC
Part # VCR-8-1/2-E
BDI # 24318907
Features
Roller Width - Inch:
3
Thread Size:
2-1/4-12
Stud Diameter - Inch:
2.25
Stud Diameter - Millimeter:
57.15
Roller Width - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
215.9
Roller Diameter - Inch:
8.5