CFH 7 S
        
            Description
            
            CFH 7 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
    
Part # 2700510000
BDI # 347372
Features
        
                            Roller Width - Inch:
                            
                                3.75
                        
        
                            Thread Size:
                            
                                3-1/2-4
                        
        
                            Stud Diameter - Inch:
                            
                                3.5
                        
        
                            Stud Diameter - Millimeter:
                            
                                88.9
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Other Features:
                            
                                Full Complement | Screwdriver Slot | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                22649
                        
        
Features
        
                            Roller Width - Inch:
                            
                                5
                        
        
                            Thread Size:
                            
                                3-1/2-4
                        
        
                            Stud Diameter - Inch:
                            
                                3.5
                        
        
                            Stud Diameter - Millimeter:
                            
                                88.9
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                254
                        
        
                            Other Features:
                            
                                High Alloy Steel Tread
                        
        
                            Global Part Number GPN:
                            
                                239386
                        
        
H 224 LW
        
            Description
            
            H 224 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 7" SOCKET HEAD/SEALED
    
Part # H224LW
BDI # 794970
Features
        
                            Roller Width - Inch:
                            
                                3.75
                        
        
                            Thread Size:
                            
                                3-1/2-4
                        
        
                            Stud Diameter - Inch:
                            
                                3.5
                        
        
                            Stud Diameter - Millimeter:
                            
                                88.9
                        
        
                            Roller Width - Millimeter:
                            
                                95.25
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                177.8
                        
        
                            Roller Diameter - Inch:
                            
                                7