MCFE 26A SX
        
            Description
            
            MCFE 26A SX CAM FOLLOWER BEARING ; NON-RETURNABLE
    
Part # 1626032301
BDI # 344867
Features
        
                            Roller Width - Inch:
                            
                                0.472
                        
        
                            Thread Size:
                            
                                M10 X 1.25
                        
        
                            Stud Diameter - Inch:
                            
                                0.394
                        
        
                            Stud Diameter - Millimeter:
                            
                                10
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                26
                        
        
                            Other Features:
                            
                                Full Complement | Screwdriver Slot | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                590863
                        
        
MCFR 22A SX
        
            Description
            
            MCFR 22A SX CAM FOLLOWER BEARING ; NON-RETURNABLE
    
Part # 1622152301
BDI # 344947
Features
        
                            Roller Width - Inch:
                            
                                0.472
                        
        
                            Thread Size:
                            
                                M10 X 1.25
                        
        
                            Stud Diameter - Inch:
                            
                                0.394
                        
        
                            Stud Diameter - Millimeter:
                            
                                10
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                22
                        
        
                            Other Features:
                            
                                Caged | Screwdriver Slot | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                590674
                        
        
MCFR 22A X
        
            Description
            
            MCFR 22A X CAM FOLLOWER BEARING ; NON-RETURNABLE
    
Part # 1622152100
BDI # 344948
Features
        
                            Roller Width - Inch:
                            
                                0.472
                        
        
                            Thread Size:
                            
                                M10 X 1.25
                        
        
                            Stud Diameter - Inch:
                            
                                0.394
                        
        
                            Stud Diameter - Millimeter:
                            
                                10
                        
        
                            Enclosure:
                            
                                Open
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                22
                        
        
                            Other Features:
                            
                                Caged | Screwdriver Slot
                        
        
                            Global Part Number GPN:
                            
                                21067
                        
        
MCFR 26A SX
        
            Description
            
            MCFR 26A SX CAM FOLLOWER BEARING ; NON-RETURNABLE
    
Part # 1626152301
BDI # 344963
Features
        
                            Roller Width - Inch:
                            
                                0.472
                        
        
                            Thread Size:
                            
                                M10 X 1.25
                        
        
                            Stud Diameter - Inch:
                            
                                0.394
                        
        
                            Stud Diameter - Millimeter:
                            
                                10
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                26
                        
        
                            Other Features:
                            
                                Caged | Screwdriver Slot | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                21080
                        
        
MCF 22A S
        
            Description
            
            MCF 22A S CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH
    
Part # 1622012201
BDI # 344733
Features
        
                            Roller Width - Inch:
                            
                                0.472
                        
        
                            Thread Size:
                            
                                M10 X 1.25
                        
        
                            Stud Diameter - Inch:
                            
                                0.394
                        
        
                            Stud Diameter - Millimeter:
                            
                                10
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                22
                        
        
                            Other Features:
                            
                                Full Complement | Screwdriver Slot | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                20920