Features
Roller Width - Inch:
1.378
Thread Size:
M30X1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing
Features
Roller Width - Inch:
1.378
Thread Size:
M30X1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing
CFE 30 2 R
Description
CFE 30 2 R ; 41MM STUD X 90MM OD X 35MM W ECC CST
Part # CFE302R
BDI # 23280859
Features
Roller Width - Inch:
1.378
Thread Size:
M30X1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Caged | Screwdriver Slot | Carbon Steel