Page 1 of 26

Next

Compare
KR19-SK-PP-A

COMPARE

KR19-SK-PP-A

Description
KR19-SK-PP-A STUD TYPE TRACK ROLLER

INA

Part # KR19-SK-PP-A

BDI # 1181300

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
KR19-PP-A

COMPARE

KR19-PP-A

Description
KR19-PP-A GALET DE ROULEMENT ; GOUJON TYPE

INA

Part # KR19-PP-A

BDI # 17014552

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 239982

Price Inventory : In stock
Loading Price
QTY
MCFR 19 SB

COMPARE

MCFR 19 SB

Description
MCFR 19 SB CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH

MCGILL

Part # 1619155001

BDI # 344930

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21049

Price Inventory : In stock
Loading Price
QTY
MCFE 19 SX

COMPARE

MCFE 19 SX

Description
MCFE 19 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1619031101

BDI # 344853

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590635

Price Inventory : Available to order
Loading Price
QTY
KRV 19 PPSKA

COMPARE

KRV 19 PPSKA

Description
KRV 19 PPSKA CAM FOLLOWER BEARING

SKF

Part # KRV 19 PPSKA

BDI # 1303324

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY