23224 CCK/W33
Description
23224 CCK /W33 SPHR ROLLER BRG ; 120MM BORE 215MM OD 76MM WID
Part # 23224 CCK/W33
BDI # 1418967
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
MR 88
Description
MR 88 NEEDLE ROLLER BEARING ; 5-1/2" BORE 7" OD 3" WID
Part # 5408800000
BDI # 347381
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23137
Self Aligning:
No
K312489-2
Description
K312489-2 TAPERED ROLLER BRG ; NON-RETURNABLE DBL CUP
Part # K312489-20001
BDI # 1361798
Features
Component:
Double Cup
Width - Millimeter:
76.2
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
228.6
Global Part Number GPN:
646076
Precision Class:
Standard
Basic Number:
K312489
K104052-20001
Description
K104052-20001 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # K104052-20001
BDI # 19287779
Features
Component:
Double Cup
Width - Millimeter:
76.2
Flange Outside Diameter - Millimeter:
228.6
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Flange Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
203.2
Precision Class:
Standard
Width - Inch:
3
Basic Number:
K104052
K109521-2
Description
K109521-2 TAPERED ROLLER BEARING ; DOUBLE CUP 8-12 OD
Part # K109521-20001
BDI # 1361505
Features
Component:
Double Cup
Width - Millimeter:
76.2
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
228.6
Other Features:
Flanged OD
Precision Class:
Standard
Basic Number:
K109521