Page 1 of 25

Next

Compare
23234 CC/C3W513

COMPARE

23234 CC/C3W513

Description
23234 CC/C3W513 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # 23234 CC/C3W513

BDI # 1247789

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234 CC/C4W33

COMPARE

23234 CC/C4W33

Description
23234 CC /C4W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # 23234 CC/C4W33

BDI # 1247790

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234 CC/W513

COMPARE

23234 CC/W513

Description
23234 CC /W513 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # 23234 CC/W513

BDI # 1247791

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234 CCK/C4W33

COMPARE

23234 CCK/C4W33

Description
23234 CCK /C4W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23234 CCK/C4W33

BDI # 1268516

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234 CC/W33

COMPARE

23234 CC/W33

Description
23234 CC /W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23234 CC/W33

BDI # 1265943

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY