A4050-2
Description
A4050-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1/2" BORE 0.433" WD
Part # A4050-20024
BDI # 1353527
Features
Component:
Cone
Width - Millimeter:
10.998
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
472282
Precision Class:
Standard
Basic Number:
A4050
Features
Component:
Cone
Width - Millimeter:
10.998
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L21549 #3
NJ202W
Description
NJ202W CYLINDRICAL ROLLER BEARING ; 15MM BOREX35MM ODX11MM W 1-ROW
Part # NJ202W
BDI # 1191641
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451437
Number of Rows of Rollers:
Single Row
NU 202 ECP/C3
Description
NU 202 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 202 ECP/C3
BDI # 1416377
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455429
Number of Rows of Rollers:
Single Row
RNU 202 ECP
Description
RNU 202 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # RNU 202 ECP
BDI # 1420204
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566641
Number of Rows of Rollers:
Single Row