Page 1 of 77

Next

Compare
NU315-E-XL-M1-C3

COMPARE

NU315-E-XL-M1-C3

Description
NU315-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 75MM X 160MM X 37MM BRASS CAGE

FAG

Part # NU315-E-XL-M1-C3

BDI # 1411378

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449116
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
23020EANRW33C2

COMPARE

23020EANRW33C2

Description
23020EANRW33C2 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 23020EANRW33C2

BDI # 17140456

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: With Snap Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23020EAW33C3

COMPARE

23020EAW33C3

Description
23020EAW33C3 SPHERICAL ROLLER BEARING ; 100MMX150MMX37MM

NTN

Part # 23020EAW33C3

BDI # 17140458

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL183020-A-C3

COMPARE

SL183020-A-C3

Description
SL183020-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL183020-A-C3

BDI # 1177997

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449845
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
23926EMW20C3

COMPARE

23926EMW20C3

Description
23926EMW20C3 SPHERICAL RLR BRG ; 130MM ID 180MM OD 37MM WD

TIMKEN

Part # 23926EMW20C3

BDI # 20054318

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: One Piece Cage | High Performance | Lubrication Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY