SL15916-A
Description
SL15916-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL15916-A
BDI # 25131294
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 5 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
SL12916-A
Description
SL12916 CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE
Part # SL12916-A
BDI # 1177825
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 5 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449711
Number of Rows of Rollers:
Quadruple Row