Page 1 of 29

Next

Compare
NJ328EJC4

COMPARE

NJ328EJC4

Description
NJ328EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ328EJC4

BDI # 26887319

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LM451344-2

COMPARE

LM451344-2

Description
LM451344-2 TAPERED ROLLER BRG CONE ; SINGLE CONE 12-18 OD

TIMKEN

Part # LM451344-40000

BDI # 1364423

Features

Component: Cone
Width - Millimeter: 62.001
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty
Precision Class: Standard
Basic Number: LM451344

Price Inventory : Available to order
Loading Price
QTY
NJ 328 ECJ/C4

COMPARE

NJ 328 ECJ/C4

Description
NJ 328 ECJ /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 328 ECJ/C4

BDI # 1265488

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455270
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 328 ECJ/C3

COMPARE

NJ 328 ECJ/C3

Description
NJ 328 ECJ /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 328 ECJ/C3

BDI # 1269378

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455269
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU328EMC3

COMPARE

NU328EMC3

Description
NU328EMC3 CYLINDRICAL ROLLER BEARING ; 140MM BOREX300MM ODX62MM W 1-ROW

NSK

Part # NU328EMC3

BDI # 17761038

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY