Page 1 of 12

Next

Compare
24128CE4C3

COMPARE

24128CE4C3

Description
24128CE4C3 SPHERICAL ROLLER BEARING ; 140MM BOREX225MM ODX85 MM W

NSK

Part # 24128CE4C3

BDI # 1185211

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24128KEJW33

COMPARE

24128KEJW33

Description
24128KEJW33 SPHERICAL RLR BRG ; 400MM OD

TIMKEN

Part # 24128KEJW33

BDI # 21964068

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24128CAME3C3

COMPARE

24128CAME3C3

Description
24128CAME3C3 SPHERICAL ROLLER BEARING ; 140MM BOREX225MM ODX85 MM W

NSK

Part # 24128CAME3C3

BDI # 17757570

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24128EMW33

COMPARE

24128EMW33

Description
24128EMW33 SPHERICAL ROLLER BEARING ; 140MMX225MMX85MM

NTN

Part # 24128EMW33

BDI # 17140791

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24128EMW33C3

COMPARE

24128EMW33C3

Description
24128EMW33C3 SPHERICAL ROLLER BEARING ; 140MMX225MMX85MM

NTN

Part # 24128EMW33C3

BDI # 17140792

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY