Page 1 of 17

Next

Compare
23234 CC/C3W513

COMPARE

23234 CC/C3W513

Description
23234 CC/C3W513 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # 23234 CC/C3W513

BDI # 1247789

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234 CC/C4W33

COMPARE

23234 CC/C4W33

Description
23234 CC /C4W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # 23234 CC/C4W33

BDI # 1247790

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234 CC/W513

COMPARE

23234 CC/W513

Description
23234 CC /W513 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # 23234 CC/W513

BDI # 1247791

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234KEJW33C3

COMPARE

23234KEJW33C3

Description
23234KEJW33C3 SPHERICAL RLR BRG ; 170MM ID 310MM OD 110MM WD

TIMKEN

Part # 23234KEJW33C3

BDI # 21964636

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234EMW33W999C3

COMPARE

23234EMW33W999C3

Description
23234EMW33W999C3 ; SPHR RLR BEARING

TIMKEN

Part # 23234EMW33W999C3

BDI # 21967182

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY