Page 1 of 23

Next

Compare
22332EMBW33W800C4

COMPARE

22332EMBW33W800C4

Description
22332EMBW33W800C4 SPHERICAL RLR BRG ; 160MM ID 340MM OD 114MM WD BR CAGE

TIMKEN

Part # 22332EMBW33W800C4

BDI # 1317482

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22332-2CS5/VT143

COMPARE

22332-2CS5/VT143

Description
22332-2CS5 /VT143 SPHR ROLLER BRG

SKF

Part # 22332-2CS5/VT143

BDI # 1264452

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22332 CCKJA/W33VA405

COMPARE

22332 CCKJA/W33VA405

Description
22332 CCKJA /W33VA405 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 22332 CCKJA/W33VA405

BDI # 1258617

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22332 CCJA/W33VA406

COMPARE

22332 CCJA/W33VA406

Description
22332 CCJA /W33VA406 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 22332 CCJA/W33VA406

BDI # 1258733

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: For Vibratory Applications | PTFE Coated Cylindrical Inner Ring Bore | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22332 CCK/C3W33

COMPARE

22332 CCK/C3W33

Description
22332 CCK /C3W33 SPHR ROLLER BRG

SKF

Part # 22332 CCK/C3W33

BDI # 1265029

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY