Page 1 of 5

Next

Compare
SL185034-A-C3

COMPARE

SL185034-A-C3

Description
SL185034-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 170MM ID X 260MM OD

INA

Part # SL185034-A-C3

BDI # 1182817

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL045034-D-PP-2NR

COMPARE

SL045034-D-PP-2NR

Description
SL045034-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 170MM ID X 260MM OD

INA

Part # SL045034-D-PP-2NR

BDI # 24585478

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LM761649DW-2

COMPARE

LM761649DW-2

Description
LM761649DW-2 TPD RLR BEARING CONE ; DOUBLE ROW 12-18 OD

TIMKEN

Part # LM761649DW-20000

BDI # 1365146

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty | With Keyway or Slot
Global Part Number GPN: 646745
Precision Class: Standard
Basic Number: LM761649DW

Price Inventory : Available to order
Loading Price
QTY
H432549TD-2

COMPARE

H432549TD-2

Description
H432549TD-2 TAPERED ROLLER BRG ; DBL CONE

TIMKEN

Part # H432549TD-40000

BDI # 1357006

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty | Tapered Bore
Global Part Number GPN: 646850
Precision Class: Standard
Basic Number: H432549TD

Price Inventory : Available to order
Loading Price
QTY
SL045034-D-PP

COMPARE

SL045034-D-PP

Description
SL045034-D-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 170MM ID X 260MM OD

INA

Part # SL045034-D-PP

BDI # 1177776

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449672
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY