239/500KYMBW507C08C3
Description
239/500KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 239/500KYMBW507C08C3
BDI # 24856143
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
868D-2
Description
868D-20024 TPD RLR BEARING CONE ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # 868D-20024
BDI # 1352039
Features
Component:
Double Cone
Width - Millimeter:
127
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Bore - Inch:
4
Precision Class:
Standard
Width - Inch:
5
Basic Number:
868
23148 CC/C3W33
Description
23148 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 240MMB 400MMOD 128MM WID
Part # 23148 CC/C3W33
BDI # 1264976
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23240 CC/W33
Description
23240 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23240 CC/W33
BDI # 1264982
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23240 CC/C3W33
Description
23240 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23240 CC/C3W33
BDI # 1265080
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing