22216EMW33C3
Description
22216EMW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD
Part # 22216EMW33C3
BDI # 1424215
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cone
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
644592
Precision Class:
Standard
Basic Number:
47686
21313EAE4C3
Description
21313EAE4C3 SPHERICAL ROLLER BEARING ; 65MM BOREX140MM ODX33MM W
Part # 21313EAE4C3
BDI # 1183907
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
552-2
Description
552-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 552-20024
BDI # 1346546
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
123.825
Global Part Number GPN:
646976
Precision Class:
Standard
Basic Number:
552
46720-2
Description
46720-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-7/8" OD 1-5/16" WD
Part # 46720-20024
BDI # 1343860
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
225.425
Global Part Number GPN:
649613
Precision Class:
Standard
Basic Number:
46720