232/530 CAK/C083W507
Description
232 /530 CAK /C083W507 SPHR ROLLER BRG
Part # 232/530 CAK/C083W507
BDI # 1269547
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
232/530BL1K
Description
232/530BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 232/530BL1K
BDI # 17140621
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
340RYL1963W33W2W30BC4
Description
340RYL1963W33W2W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 340RYL1963W33W2W30BC4
BDI # 21955905
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
340RYL1963W33W2W30BC3
Description
340RYL1963W33W2W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 340RYL1963W33W2W30BC3
BDI # 21955903
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
340ARYSL1963W30BC4
Description
340ARYSL1963W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 340ARYSL1963W30BC4
BDI # 1337451
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
14.882
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No