Page 1 of 175

Next

Compare
NJ 2312 ECP/C4

COMPARE

NJ 2312 ECP/C4

Description
NJ 2312 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2312 ECP/C4

BDI # 1258567

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455110
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22220EKJW33C3

COMPARE

22220EKJW33C3

Description
22220EKJW33C3 SPHERICAL ROLLER BEARING ; 100MM BOREX180MM ODX46MM W

RHP BEARING

Part # 22220EKJW33C3

BDI # 17761948

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
90381-2

COMPARE

90381-2

Description
90381-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-13/16" BORE 1-13/16" WID

TIMKEN

Part # 90381-20024

BDI # 1352200

Features

Component: Cone
Width - Millimeter: 46.05
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 646546
Precision Class: Standard
Basic Number: 90381

Price Inventory : In stock
Loading Price
QTY
22312EAE4C3

COMPARE

22312EAE4C3

Description
22312EAE4C3 SPHERICAL ROLLER BEARING ; 60MM BOREX130MM ODX46MM W 2-ROW

NSK

Part # 22312EAE4C3

BDI # 1184250

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22312EJW33C3

COMPARE

22312EJW33C3

Description
22312EJW33C3 SPHERICAL RLR BRG ; 60MM ID 130MM OD 46MM WD OPEN

TIMKEN

Part # 22312EJW33C3

BDI # 1317224

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY