Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
241/900-B-K30-MB-C3
Description
241/900-B-K30-MB-C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE LARGE BORE
Part # 241/900-B-K30-MB-C3
BDI # 1142900
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24160CAMC3W509
Description
24160CAMC3W509 SPHERICAL ROLLER BEARING ; 300MM BOREX500MM ODX200MM W
Part # 24160CAMC3W509
BDI # 24666392
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
L 316691 B/VU001
Description
L 316691 B/VU001 CYLINDRICAL ROLLER BRG
Part # L 316691 B/VU001
BDI # 1303354
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
232/900KYMDW40W874C2
Description
232/900KYMDW40W874C2 SP RLR BEARING ; NON-RETURNABLE 600-900MM OD
Part # 232/900KYMDW40W874C2
BDI # 1318546
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
62.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing