Page 1 of 34

Next

Compare
23220 CCK/W33

COMPARE

23220 CCK/W33

Description
23220 CCK /W33 SPHR ROLLER BRG

SKF

Part # 23220 CCK/W33

BDI # 1418960

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
5220-B

COMPARE

5220-B

Description
5220-B RADIAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 5220B

BDI # 347585

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN: 454219
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
23220CE4C4

COMPARE

23220CE4C4

Description
23220CE4C4 SPHERICAL ROLLER BEARING ; 100MM BOREX180MM ODX60.3MM W

NSK

Part # 23220CE4C4

BDI # 20400090

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23220 CCK/C4W33

COMPARE

23220 CCK/C4W33

Description
23220 CCK/C4W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # 23220 CCK/C4W33

BDI # 1247754

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23220EMW33C3

COMPARE

23220EMW33C3

Description
23220EMW33C3 SPHERICAL RLR BRG ; 100MM ID 180MM OD 60.3MM WD

TIMKEN

Part # 23220EMW33C3

BDI # 20054441

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY