Page 1 of 49

Next

Compare
24028CAME4C4

COMPARE

24028CAME4C4

Description
24028CAME4C4 SPHERICAL ROLLER BEARING ; 140MM BOREX210MM ODX69MM W

NSK

Part # 24028CAME4C4

BDI # 17757537

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24028EJW33C3

COMPARE

24028EJW33C3

Description
24028EJW33C3 SPHERICAL RLR BRG ; 140MM ID 210MM OD 69MM WD

TIMKEN

Part # 24028EJW33C3

BDI # 20054459

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
RNA 4856

COMPARE

RNA 4856

Description
RNA 4856 NEEDLE ROLLER BEARING

SKF

Part # RNA 4856

BDI # 1306257

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
BS2-2224-2RS5/VT143C

COMPARE

BS2-2224-2RS5/VT143C

Description
BS2-2224-2RS5 /VT143C SPHR ROLLER BRG

SKF

Part # BS2-2224-2RS5/VT143C

BDI # 1261933

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: 70 to 100 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NA 4856

COMPARE

NA 4856

Description
NA 4856 NEEDLE ROLLER BEARING

SKF

Part # NA 4856

BDI # 1304719

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY