9220D-3

COMPARE

9220D-3

Description
9220D-3 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # 9220D-3

BDI # 1352412

Features

Component: Double Cup
Width - Millimeter: 70.637
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.375

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 161.925
Other Features: Groove and Hole in OD Center
Precision Class: Class 3
Basic Number: 9220D #3

Price Inventory : Available to order
Request A Price QTY
9220D-2

COMPARE

9220D-2

Description
9220D-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD

TIMKEN

Part # 9220D-2

BDI # 1352410

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 161.925
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 648806
Precision Class: Standard
Basic Number: 9220

Price Inventory : Available to order
Request A Price QTY
RF-164

COMPARE

RF-164

Description
RF-164 CYLINDRICAL ROLLER BEARING ; 320MM ID 500MM OD 71MM WD

SCHEERER BEARING

Part # RF-164

BDI # 24515874

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
8Q-K65.5X81.4X71#01

COMPARE

8Q-K65.5X81.4X71#01

Description
8Q-K65.5X81.4X71#01 ; POR NEEDLE ROLLER BRG

NTN

Part # 8Q-K65.5X81.4X71#01

BDI # 17146231

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.205
Retainer: Yes
Separable: No
Other Features: Nitrided Cage
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY