NU 204 ECP
Description
NU 204 ECP CYLINDRICAL RLR BRG ; 20MM BORE 47MM OD 14 WID RBEC 1
Part # NU 204 ECP
BDI # 1420595
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455433
Number of Rows of Rollers:
Single Row
NJ303-E-XL-TVP2
Description
NJ303-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ303-E-XL-TVP2
BDI # 1162631
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
565574
Number of Rows of Rollers:
Single Row
NA4903-RSR-XL
Description
NA4903-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 17MM ID X 30MM OD
Part # NA4903-RSR-XL
BDI # 1175447
Features
Enclosure:
1 Seal
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591339
Self Aligning:
No
NA4901-RSR-XL
Description
NA4901-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4901-RSR-XL
BDI # 1175441
Features
Enclosure:
1 Seal
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591559
Self Aligning:
No
JLM503319-2
Description
JLM503319-2 TAPERED ROLLER BRG CUP ; SINGLE ROW 4IN OD
Part # JLM503319-K0515
BDI # 1360520
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
85
Other Features:
Light Medium Duty
Global Part Number GPN:
648563
Precision Class:
Standard
Basic Number:
JLM503319