Page 1 of 22

Next

Compare
23156 CCK/C08W507

COMPARE

23156 CCK/C08W507

Description
23156 CCK/C08W507 SPHR ROLLER BRG

SKF

Part # 23156 CCK/C08W507

BDI # 1247614

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23156 VAB

COMPARE

23156 VAB

Description
23156 VAB SPHR ROLLER BRG

SKF

Part # 23156 VAB

BDI # 1247621

Features

Enclosure: Open
Bore Profile: Straight
Internal Clearance: C0-Medium
Inch - Metric: Metric
Outside Diameter - Inch: 18.11

Outside Diameter - Millimeter: 460
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing
Width - Millimeter: 146

Price Inventory : Available to order
Loading Price
QTY
23156-2CS5/VT143

COMPARE

23156-2CS5/VT143

Description
23156-2CS5 /VT143 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23156-2CS5/VT143

BDI # 1264728

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23156-2CS5K/VT143

COMPARE

23156-2CS5K/VT143

Description
23156-2CS5K /VT143 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23156-2CS5K/VT143

BDI # 1264729

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23156 CACK/C082W507

COMPARE

23156 CACK/C082W507

Description
23156 CACK /C082W507 SPHR ROLLER BRG

SKF

Part # 23156 CACK/C082W507

BDI # 22783021

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY