23256CAMKE4C4
Description
23256CAMKE4C4 SPHERICAL ROLLER BEARING ; POR 280MM BOREX500MM ODX176MM W
Part # 23256CAMKE4C4
BDI # 24666319
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing