Page 1 of 88

Next

Compare
NJ 306 ECP/C3

COMPARE

NJ 306 ECP/C3

Description
NJ 306 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 306 ECP/C3

BDI # 1419966

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455169
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
JLM508710-2

COMPARE

JLM508710-2

Description
JLM508710-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 95MM OD 19MM WD

TIMKEN

Part # JLM508710-N0000

BDI # 1360550

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 95
Other Features: Light Medium Duty
Global Part Number GPN: 649690
Precision Class: Standard
Basic Number: JLM508710

Price Inventory : In stock
Loading Price
QTY
JLM714110-2

COMPARE

JLM714110-2

Description
JLM714110-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD

TIMKEN

Part # JLM714110-N0000

BDI # 1360604

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 115
Other Features: Light Medium Duty
Global Part Number GPN: 648658
Precision Class: Standard
Basic Number: JLM714110

Price Inventory : In stock
Loading Price
QTY
NJ209-E-XL-TVP2

COMPARE

NJ209-E-XL-TVP2

Description
NJ209-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 45MM BORE X 85MM OD X 19MM W

FAG

Part # NJ209-E-XL-TVP2

BDI # 1161955

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448070
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
SL183006-A-XL

COMPARE

SL183006-A-XL

Description
SL183006-A-XL X-LIFE CYL RLR BRG

INA

Part # SL183006-A-XL

BDI # 1182705

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449820
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY