Page 1 of 116

Next

Compare
NJ211EWC3

COMPARE

NJ211EWC3

Description
NJ211EWC3 CYLINDRICAL ROLLER BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW

NSK

Part # NJ211EWC3

BDI # 17760755

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
MUS1307UM

COMPARE

MUS1307UM

Description
MUS1307UM CYLINDRICAL ROLLER BEARING ; 30MM ID 80MM OD 21MM W OPEN

NTN

Part # MUS1307UM

BDI # 17148339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 453215
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU211EMC3

COMPARE

NU211EMC3

Description
NU211EMC3 CYLINDRICAL ROLLER BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW

NSK

Part # NU211EMC3

BDI # 17760773

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU 211 ECP

COMPARE

NU 211 ECP

Description
NU 211 ECP CYLINDRICAL RLR BRG ; 55MM BORE 100MM OD 21 WID RBEC 1

SKF

Part # NU 211 ECP

BDI # 1420014

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455468
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
N307-E-XL-M1

COMPARE

N307-E-XL-M1

Description
N307-E-XL-M1 X-LIFE CYL ROLLER BRG ; 35MM X 80MM X 21MM

FAG

Part # N307-E-XL-M1

BDI # 1161656

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 447976
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY