Page 1 of 146

Next

Compare
22216EMW33C3

COMPARE

22216EMW33C3

Description
22216EMW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD

TIMKEN

Part # 22216EMW33C3

BDI # 1424215

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
21313EAE4C3

COMPARE

21313EAE4C3

Description
21313EAE4C3 SPHERICAL ROLLER BEARING ; 65MM BOREX140MM ODX33MM W

NSK

Part # 21313EAE4C3

BDI # 1183907

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22308 E

COMPARE

22308 E

Description
22308 E SPHR ROLLER BRG ; 40MMX90MMX33MM SHAFT MOUNT

SKF

Part # 22308 E

BDI # 1417227

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22216EAE4C3

COMPARE

22216EAE4C3

Description
22216EAE4C3 SPHERICAL ROLLER BEARING ; 80MM BOREX140MM ODX33MM W

NSK

Part # 22216EAE4C3

BDI # 1184062

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU 1026 ML/C3

COMPARE

NU 1026 ML/C3

Description
NU 1026 ML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 130MMB 200MMOD 33 WID

SKF

Part # NU 1026 ML/C3

BDI # 1421848

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455390
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY