Page 1 of 182

Next

Compare
SL045010-PP

COMPARE

SL045010-PP

Description
SL045010-PP CYLINDRICAL ROLLER BEARING ; 50MM ID X 80MM OD

INA

Part # SL045010-PP

BDI # 1177736

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449628
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NUP 2310 ECP

COMPARE

NUP 2310 ECP

Description
NUP 2310 ECP CYLINDRICAL RLR BRG ; 50MMB 110MMOD 40 WID

SKF

Part # NUP 2310 ECP

BDI # 1420131

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455959
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22218 E

COMPARE

22218 E

Description
22218 E SPHR ROLLER BRG ; 90MM BORE 160MM OD 40MM WID SHAFT MOUNT

SKF

Part # 22218 E

BDI # 1415235

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22218EAE4C3

COMPARE

22218EAE4C3

Description
22218EAE4C3 SPHERICAL ROLLER BEARING ; 90MM BOREX160MM ODX40MM W 2-ROW

NSK

Part # 22218EAE4C3

BDI # 1184076

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
JHM720249-2

COMPARE

JHM720249-2

Description
JHM720249-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 100MM BORE 40MM WID

TIMKEN

Part # JHM720249-N0000

BDI # 1360326

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Medium Duty
Global Part Number GPN: 649523
Precision Class: Standard
Basic Number: JHM720249

Price Inventory : In stock
Loading Price
QTY