Page 1 of 35

Next

Compare
JH415610-2

COMPARE

JH415610-2

Description
JH415610-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD

TIMKEN

Part # JH415610-N0000

BDI # 1360190

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 145
Other Features: Heavy Duty
Global Part Number GPN: 646276
Precision Class: Standard
Basic Number: JH415610

Price Inventory : In stock
Loading Price
QTY
JF7049-2

COMPARE

JF7049-2

Description
JF7049-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW

TIMKEN

Part # JF7049-K0000

BDI # 1360138

Features

Component: Cone
Width - Millimeter: 42
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 648657
Precision Class: Standard
Basic Number: JF7049

Price Inventory : Available to order
Loading Price
QTY
NJ228

COMPARE

NJ228

Description
NJ228 CYLINDRICAL ROLLER BEARING ; 140MMX250MMX42MM

NTN

Part # NJ228

BDI # 1225223

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N228G1

COMPARE

N228G1

Description
N228G1 CYLINDRICAL ROLLER BEARING ; 140MMX250MMX42MM

NTN

Part # N228G1

BDI # 1224330

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 453261
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 1034 ML

COMPARE

NU 1034 ML

Description
NU 1034 ML CYLINDRICAL RLR BRG ; NON-RETURNABLE 170MM IDX260MM ODX42MM WD

SKF

Part # NU 1034 ML

BDI # 1261351

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455399
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY