Page 1 of 22

Next

Compare
SL045015-PP

COMPARE

SL045015-PP

Description
SL045015-PP CYLINDRICAL ROLLER BEARING

INA

Part # SL045015-PP

BDI # 1177746

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449642
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
SL045014-PP

COMPARE

SL045014-PP

Description
SL045014-PP CYLINDRICAL ROLLER BEARING ; 70MM BORE 110MM OD

INA

Part # SL045014-PP

BDI # 1412225

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449640
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NA 6915

COMPARE

NA 6915

Description
NA 6915 NEEDLE ROLLER BRG

SKF

Part # NA 6915

BDI # 1419671

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.134
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR80X90X54-EGS

COMPARE

IR80X90X54-EGS

Description
IR80X90X54-EGS BEARING INNER RING ; NON-RETURNABLE 80MM ID X 90MM OD

INA

Part # IR80X90X54-EGS

BDI # 1181138

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA6914-ZW-XL

COMPARE

NA6914-ZW-XL

Description
NA6914-ZW-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # NA6914-ZW-XL

BDI # 1175493

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591134
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY