MU5219CX
Description
MU5219CX CYLINDRICAL ROLLER BEARING ; 95MM ID W/DBL RIB INNER RING
Part # 10471222
BDI # 21515351
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
JM238848-2
Description
JM238848-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 8-12 OD
Part # JM238848-2
BDI # 24621950
Features
Component:
Cone
Width - Millimeter:
55.562
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
JM238848
MA5219EX
Description
MA5219EX CYLINDRICAL ROLLER BEARING ; DIRECT SHAFT MOUNT
Part # MA5219EX
BDI # 27896850
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No