Page 1 of 8

Next

Compare
BS2-2222-2RS5/VT143

COMPARE

BS2-2222-2RS5/VT143

Description
BS2-2222-2RS5 /VT143 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # BS2-2222-2RS5/VT143

BDI # 22785033

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
IR90X105X63-XL

COMPARE

IR90X105X63-XL

Description
IR90X105X63-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE

INA

Part # IR90X105X63-XL

BDI # 1174163

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.134
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 374000
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
280RN51OO334R3

COMPARE

280RN51OO334R3

Description
280RN51OO334R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 280RN51OO334R3

BDI # 1329759

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456354
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
IR 85X100X63

COMPARE

IR 85X100X63

Description
IR 85X100X63 NEEDLE BEARING INNER RING

SKF

Part # IR 85X100X63

BDI # 1415214

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 6919

COMPARE

NA 6919

Description
NA 6919 NEEDLE ROLLER BEARING

SKF

Part # NA 6919

BDI # 1268187

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY