Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 4 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Triple Row
Snap Ring:
No
NU2040-E-XL-M1A-C3
Description
NU2040-E-XL-M1A-C3 X-LIFE CYL ROLLER BRG ; POR NON RETURNABLE 200MM ID X 310MM OD
Part # NU2040-E-XL-M1A-C3
BDI # 1163389
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2040-E-XL-N5-M1A-C3
Description
NU2040-E-XL-N5-M1A-C3 X-LIFE CYL RLR BRG ; POR NON RETURNABLE 200MM ID X 310MM OD
Part # NU2040-E-XL-N5-M1A-C3
BDI # 1163391
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2040-E-XL-MPAX-P5-R168-195NA
Description
NU2040-E-XL-MPAX-P5-R168-195NA X-LIFE ; NON RETURNABLE CYL RLR BRG
Part # NU2040-E-XL-MPAX-P5-R168-195NA
BDI # 22388166
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No