Page 1 of 5

Next

Compare
NU 338 ECM

COMPARE

NU 338 ECM

Description
NU 338 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 338 ECM

BDI # 18295018

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 338 ECM/C3

COMPARE

NU 338 ECM/C3

Description
NU 338 ECM /C3 CYLINDRICAL RLR BRG

SKF

Part # NU 338 ECM/C3

BDI # 22786471

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ338M

COMPARE

NJ338M

Description
NJ338M CYLINDRICAL ROLLER BEARING ; 190MM BORE 400MM OD 78MM W 1-ROW

NSK

Part # NJ338M

BDI # 20399650

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ338MC3

COMPARE

NJ338MC3

Description
NJ338MC3 CYLINDRICAL ROLLER BEARING ; 190MM BORE 400MM OD 78MM W 1-ROW

NSK

Part # NJ338MC3

BDI # 20399652

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ426M

COMPARE

NJ426M

Description
NJ426M CYLINDRICAL ROLLER BEARING ; 130MM BOREX340MM ODX78MM W 1-ROW

NSK

Part # NJ426M

BDI # 20399712

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY