Page 1 of 25

Next

Compare
H100B13F X 2-1/8

COMPARE

H100B13F X 2-1/8

Description
H100B13F X 2-1/8 ROLLER CHAIN SPROCKET

TSUBAKI

Part # 100BS13 2 1/8

BDI # 22375806

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.224

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.821
Pitch Diameter - Millimeter: 132.69
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140B12 2-1/8 KW SS

COMPARE

140B12 2-1/8 KW SS

Description
140B12 2-1/8 KW SS RLR CHAIN SPROCKET ; 2-1/8IN BORE DIA 1/2 X 1/4 KEYWAY 2SS

MARTIN SPROCKET & GR

Part # 140B12 2-1/8 KW SS

BDI # 22142694

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.762
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.581
Other Features: With Set Screw
Pitch Diameter - Millimeter: 171.755
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140B20 X 2-1/8IN KW 2SS

COMPARE

140B20 X 2-1/8IN KW 2SS

Description
140B20 X 2-1/8IN KW 2SS SPROCKET

TSUBAKI

Part # 140B20 X 2-1/8IN KW 2SS

BDI # 24866612

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.1
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 284.124
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120B13HT 2-1/8 KWY 2SS

COMPARE

120B13HT 2-1/8 KWY 2SS

Description
120B13HT 2-1/8 KWY 2SS SPROCKET ; 13 TEETH 6.99" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 120B13HT 2-1/8 KWY 2SS

BDI # 21551814

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 6.269
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.986
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 159.233
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100BS11 X 2-1/8 KW 2SS

COMPARE

100BS11 X 2-1/8 KW 2SS

Description
100BS11 X 2-1/8 KW 2SS SPROCKET ; 11T 2.125" BORE

MARTIN SPROCKET & GR

Part # 100BS11 X 2-1/8 KW 2SS

BDI # 24346467

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.438
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.008
Other Features: With Set Screw
Pitch Diameter - Millimeter: 112.725
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY