160B13 X 3-1/4
Description
160B13 X 3-1/4 FORD SPEC SPROCKET ; 160 ANSI 13 TEETH 3-1/4" BORE
Part # 160B13 X 3-1/4
BDI # 24539796
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
H120B13F X 3-1/8 2SS
Description
H120B13 X 3-1/8 2SS CHAIN SPROCKET ; 120 ANSI 13 HARDENED TEETH
Part # H120B13F X 3-1/8 2SS
BDI # 24551642
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
H120B16F X 3-1/4
Description
H120B16 X 3-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 16 TEETH TYPE B 3-1/4IN BORE
Part # H120B16F X 3-1/4
BDI # 21971672
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
H120B15F X 3-3/16
Description
H120B15 X 3-3/16 RLR CHAIN SPROCKET ; 120 CHAIN 15 TEETH TYPE B 3-3/16IN BORE
Part # H120B15F X 3-3/16
BDI # 21971664
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
D120B17H X 3-1/8
Description
D120B17H X 3-1/8 SPROCKET ; 8.924" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B17H X 3-1/8
BDI # 21463093
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore