Page 1 of 4

Next

Compare
140B14 3.370 KW 2SS

COMPARE

140B14 3.370 KW 2SS

Description
140B14 3.370 KW 2SS SPROCKET ; 3.37IN BORE 14 TEETH STEEL SETSCREW

MARTIN SPROCKET & GR

Part # 140B14 3.370 KW 2SS

BDI # 21536331

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 7.865
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.717
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 199.76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160B15 3-3/8 7/8X7/16 KW

COMPARE

160B15 3-3/8 7/8X7/16 KW

Description
160B15 3-3/8 7/8X7/16 KW SPROCKET ; 15 TOOTH 3-3/8IN BORE W/KW

MARTIN SPROCKET & GR

Part # 160B15 3-3/8 7/8X7/16 KW

BDI # 21837823

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.62

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.608
Pitch Diameter - Millimeter: 244.348
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120B14 3-3/8IN KW/SS 90DEG

COMPARE

120B14 3-3/8IN KW/SS 90DEG

Description
120B14 3-3/8IN KW/SS 90DEG SPROCKET ; SMPLX ROLLER CHAIN SPROCKET 0.7IN PITCH

MARTIN SPROCKET & GR

Part # 120B14 3-3/8IN KW/SS 90DEG

BDI # 21515752

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 6.741
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.472
Other Features: With Set Screw
Pitch Diameter - Millimeter: 171.22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD120B24X85MM PER DWG RS1202B24T

COMPARE

HD120B24X85MM PER DWG RS1202B24T

Description
HD120B24X85MM PER DWG RS1202B24T ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # HD120B24X85MM PER DWG RS1202B24T

BDI # 25953202

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.492

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.294
Pitch Diameter - Millimeter: 291.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160B12 X 3-3/8IN

COMPARE

160B12 X 3-3/8IN

Description
MARTIN SPROCKET & GR 160B12 X 3-3/8IN

MARTIN SPROCKET & GR

Part # 160B12 X 3-3/8IN

BDI # 24526986

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.728

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.664
Pitch Diameter - Millimeter: 196.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY