HD80B36F X 3-11/16
Description
HD80B36 X 3-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 36 TEETH 2 STRD 3-11/16IN BORE
Part # HD80B36F X 3-11/16
BDI # 21973001
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
H120B17F X 3-5/8
Description
H120B17 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 17 TEETH TYPE B 3-5/8IN BORE
Part # H120B17F X 3-5/8
BDI # 21971676
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
100CS54 3 3/4 KW/2SS
Description
100CS54 3 3/4 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 1-1/4IN PITCH
Part # 100CS54 3 3/4 KW/2SS
BDI # 21515890
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Finished Bore
160B17 3-5/8 7/8X7/16KW 2SS
Description
160B17 3-5/8 7/8X7/16KW 2SS SPROCKET ; 3-5/8IN BORE 17 TEETH STEEL
Part # 160B17 3-5/8 7/8X7/16KW 2SS
BDI # 21536335
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Finished Bore
HD120B22F X 3-5/8
Description
HD120B22 X 3-5/8 SPROCKET ; 11.33" OD X 4" LTB 2 SET SCREWS
Part # HD120B22F X 3-5/8
BDI # 22522613
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore