D60A52 5.906 MTO
Description
D60A52 5.906 MTO SPROCKET 5.906" DIA C ; 3/4"P 52T 5.906 14 1/4-20X .62DEEP HOLES
Part # D60A52 5.906 MTO
BDI # 21445690
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore
240B14 5 7/8 KW SS
Description
240B14 5 7/8 KW SS SPROCKET ; 5-7/8IN BORE 14 TEETH STEEL
Part # 240B14 5 7/8 KW SS
BDI # 21536556
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Finished Bore