60A60 X 6IN W/6 9/16 HOLE MTO
Description
60A60 X 6IN W/6 9/16 HOLE MTO SPROCKET
Part # 60A60 X 6IN W/6 9/16 HOLE MTO
BDI # 24941470
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
US3514B32F X 5-15/16IN KW 2SS
Description
US3514B32F X 5-15/16IN KW 2SS ; POR SPROCKET HUS3514B32F-5R
Part # US3514B32F X 5-15/16IN KW 2SS
BDI # 20516309
Features
Chain Pitch - Inch:
3.5
Chain Size:
US3514
Chain Pitch - Millimeter:
88.9
Pitch Diameter - Inch:
35.708
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket | With 2 Set Screw
Pitch Diameter - Millimeter:
906.983
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
D100B30 X 5.956 MTO
Description
D100B30 X 5.956 MTO CHN SPROCKET
Part # D100B30 X 5.956 MTO
BDI # 25184643
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
160C60 X 6IN 1-1/2KW 2SS
Description
160C60 X 6IN 1-1/2KW 2SS SPROCKET ; 160 ANSI 60 TEETH 6" BORE
Part # 160C60 X 6IN 1-1/2KW 2SS
BDI # 26397272
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Finished Bore