35BS22 X 16MM 5MM KW SS
Description
35BS22 X 16MM 5MM KW SS SPROCKET ; 35 ANSI 22 TEETH 16MM BORE
Part # 35BS22 X 16MM 5MM KW SS
BDI # 24762351
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
H06B21 X 16MM 5MM KW 2SS
Description
H06B21 X 16MM 5MM KW 2SS SPROCKET ; 06B ISO 0.375" CHAIN PITCH 1 STRAND
Part # H06B21 X 16MM 5MM KW 2SS
BDI # 21525001
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
35B15SS 16MM 5MM X 2.3MM STD KW
Description
35B15SS 16MM 5MM X 2.3MM STD KW ; POR MTO 2 1/4-20 UNC SS SPROCKET
Part # 35B15SS 16MM 5MM X 2.3MM STD KW
BDI # 25848867
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.989
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
40B2S27 16MM KW SS
Description
40B2S27 16MM KW SS RC SPROCKET ; 1/2IN PITCH 27TEETH
Part # 40B2S27 16MM KW SS
BDI # 21841784
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Finished Bore